Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 8mm Hex Screwdriver Bit 30mmL
- Mfr # 4148
- Zoro # G623581341
product price:Â
$
2.26
/ea
Sold in multiples of 3 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4148
- Zoro #
- G623581341
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size, 5/16 Inch Hex Shank Drive, 30mm Length, Durable Construction - 4148, Hex screwdriver bit This 8mm hex screwdriver bit is built for consistent fit and torque transfer in demanding hand-tool and driver applications. With a 5/16 inch hex shank drive and a compact 30mm overall length (1.18 inches), it's designed for controlled, professional work where tool access and durability matter. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it supports long-term use while helping resist corrosion. The size marking is stamped directly on the bit, making identification faster when organizing tool sets and reducing downtime between tasks. Key Benefits 5/16 inch hex shank drive fits compatible holders and driver tools securely. 8mm hex tip supports accurate engagement for stable, repeatable fastener control. 30mm overall length (1.18 inches) suits compact spaces and precise handling. High Speed Steel construction delivers high strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with superior inner core strength. Stamped size marking enables quick identification for cleaner, faster tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance expectations. SKU 4148 keeps ordering and inventory straightforward while maintaining a clearly identified 8mm size in your tool lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.