Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Tamperproof Star Bit 88mmL
- Mfr # 7520
- Zoro # G923580013
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7520
- Zoro #
- G923580013
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-20 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Construction - 7520 Screwdriver Bit The Genius Tools Tamperproof Star Bit T-20 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Construction - 7520 is built for driving T-20 tamperproof star fasteners with consistent engagement. Its 1/4in hex shank fits common bit holders and drivers, while the 88mm overall length helps balance reach and control. Made from High Speed Steel with anti-corrosive properties, this bit is designed to handle repeated professional use. For faster selection and shop organization, the size is permanently stamped for easy identification. Key Benefits T-20 tamperproof star profile helps maintain a secure, accurate fastener fit. 1/4in hex shank works with standard holders, extensions, and driver tools. 88mm overall length supports improved access while keeping stable control. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design adds a tough exterior with strong inner core support. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. The combination of stamped sizing, heat treatment, and High Speed Steel construction supports reliable performance while helping reduce downtime caused by premature bit wear or corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.