Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-55 Pentacle Bit 56mmL
- Mfr # 5255
- Zoro # G223580126
product price:Â
$
7.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5255
- Zoro #
- G223580126
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-55, 12mm Hex Shank, 56mm Length, Durable Steel Construction, Precision Fit - 5255 Screwdriver Bit This T-55 pentacle screwdriver bit is built for professional service work where consistent fit and reliable torque transfer matter. The 12mm hex shank and 56mm overall length provide a compact profile that stays stable during fastening. Made from high speed steel and heat treated for a tough exterior with a strong inner core, this bit is designed to hold up under heavy use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-55 pentacle tip delivers a precise fit for consistent engagement. 12mm hex shank supports secure holding and efficient torque transfer. 56mm overall length balances reach and control in tight work areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Heat-treated design improves exterior toughness while maintaining inner core strength. Stamped size markings enable quick selection and permanent, easy identification. SKU 5255 is professional grade and intended for technicians who need dependable, repeatable performance from hand tools and service bits. With durable steel construction, clear sizing, and ANSI-aligned quality expectations, it supports long-term use in demanding toolboxes without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.