Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-15 Star Screwdriver Bit 88mmL
- Mfr # 6515
- Zoro # G123582619
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6515
- Zoro #
- G123582619
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-15 Size 1/4 Inch Hex Shank 88mm Length Durable S2 Steel Drive - 6515 Professional Screwdriver Bit SKU: 6515. This T-15 star screwdriver bit is built for controlled, repeatable driving with a 1/4in hex shank and an 88mm overall length. It's designed for professional hand tool setups where consistent fit, reach, and identification matter. Made from high speed steel with anti-corrosive properties, the bit is engineered for strength and long-term durability. Heat treatment provides a tough exterior while supporting inner core strength for lifetime professional use. Key Benefits T-15 star tip and 1/4in hex shank for secure driver compatibility. 88mm (3.46in) overall length helps reach fasteners with improved control. High speed steel construction supports high strength and everyday durability. Anti-corrosive properties help resist wear and maintain reliable performance over time. Heat-treated for a tough exterior and strong core for professional use. Permanently stamped size marking improves organization and quick identification. Meets or exceeds ANSI standards for dependable, professional-grade tool expectations. Designed and made for professional technicians, this bit balances fit, durability, and identification in a format that works across standard 1/4in hex drive tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.