12mm Hex Shank, M12 Triple Square Bit 30mmL
- Mfr # 8112
- Zoro # G025062325
product price:Â
$
4.08
/ea
Sold in multiples of 2 for
$8.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8112
- Zoro #
- G025062325
- UPC #
- 193016120531
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Screwdriver Bit 12mm Hex Shank M12 Drive 30mm Length Durable S2 Steel - 8112, Triple Square Screwdriver Bit This triple square screwdriver bit is built for consistent fit and controlled torque transfer on M12 triple square fasteners. Its 12mm hex shank and compact 30mm overall length help support stable engagement when working in tighter access areas. Made from high speed steel and heat treated for a tough exterior with strong core durability, it's designed to handle repeated professional use while resisting corrosion. The size marking is stamped for quick, permanent identification during tool selection and organization. Key Benefits M12 triple square bit profile supports secure fit and dependable torque transfer. 12mm hex shank offers stable engagement with compatible holders and drivers. 30mm overall length improves access where longer bits may interfere. High speed steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size identification helps fast selection and long-term tool organization. Meets or exceeds ANSI standards for quality and dimensional consistency. With professional-grade construction and clear identification, it fits well into a dependable bit set for technicians who need repeatable performance, long service life, and consistent results across demanding, daily work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.