Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-60 Star Screwdriver Bit 56mmL
- Mfr # 6360
- Zoro # G223581468
product price:Â
$
5.84
/ea
Sold in multiples of 2 for
$11.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6360
- Zoro #
- G223581468
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-60 12mm Hex Shank 56mm Length High-Strength Steel - 6360, Professional Screwdriver Bit This T-60 star (Torx-style) screwdriver bit is built for consistent fit and controlled torque transfer in professional hand tool setups. With a 12mm hex shank and 56mm overall length (2.2 inches), it's sized for stable engagement and dependable handling across demanding service work. Made from High Speed Steel and heat treated for a tough exterior with strong inner core support, it's designed to hold up under repeated use. The stamped size marking supports quick identification and organized storage in toolboxes and bit sets. Key Benefits T-60 star screwdriver bit profile supports precise engagement and reduced fastener cam-out. 12mm hex shank provides a secure fit in compatible holders and drivers. 56mm (2.2 inch) overall length balances access, control, and stability. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size marking enables permanent, fast identification for efficient tool organization. Designed for professional technicians and heavy-use environments, this bit emphasizes long-term durability and easy day-to-day workflow. The combination of High Speed Steel, heat treatment, and clearly stamped sizing helps maintain reliable performance while keeping your bit selection organized and ready for the next job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.