1/4in Hex Shank, 7/32in Hex Screwdriver Bit 125mmL
- Mfr # 3614
- Zoro # G623579980
product price:Â
$
5.84
/ea
Sold in multiples of 2 for
$11.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3614
- Zoro #
- G623579980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/32 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 3614 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for consistent fit and reliable drive performance in precision fastening. It features a 7/32in hex bit tip with a 1/4in hex shank, designed for broad tool compatibility and straightforward setup in professional hand tool workflows. With an overall length of 125mm (4.92 inches), it provides practical reach while maintaining control. High Speed Steel construction supports strength and durability, while anti-corrosive properties help it hold up in demanding shop environments. Stamped size markings make it easy to identify at a glance during tool organization. Key Benefits 7/32in hex screwdriver bit with 1/4in hex shank for compatibility. 125mm overall length offers added reach without sacrificing handling precision. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated for a tough exterior and strong inner core for longevity. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, quality, and consistency. SKU: 3614. Designed for professional-grade use, this heat-treated hex screwdriver bit combines durable materials, clear size identification, and ANSI-aligned quality. It's a practical choice when you need a precise 7/32in hex drive with a standard 1/4in hex shank and a 125mm working length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.