1/4in Hex Shank, 5/64in Hex Screwdriver Bit 56mmL
- Mfr # 3305
- Zoro # G323583041
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3305
- Zoro #
- G323583041
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/64 Inch Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 3305 Professional Hand Tool Bit This hex screwdriver bit is built for controlled, accurate fastening with a 5/64in hex profile and a 1/4in hex shank. The 56mm (2.2in) overall length balances reach and stability, making it easier to work in tighter areas without sacrificing drive engagement. Made from High Speed Steel, it is designed for high strength, long service life, and anti-corrosive performance. The bit is also heat treated to create a tough exterior with a strong inner core, supporting consistent results under professional, repeated use. Key Benefits 5/64in hex screwdriver bit with standard 1/4in hex shank compatibility. 56mm (2.2in) overall length helps reach fasteners in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. SKU: 3305. This professional-grade bit is designed and made for technicians who need reliable size identification, durable materials, and consistent performance over a lifetime of heavy use, while keeping organization simple with clearly stamped markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.