Shop GENIUS TOOLS
Create Account
12mm Metric Hex Nut Driver 180mmL
- Mfr # 594762
- Zoro # G523582493
product price:Â
$
8.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594762
- Zoro #
- G523582493
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 12mm Metric Size 180mm Length Durable Steel Construction - 594762 Professional Hand Tool This 12mm metric hex nut driver is built for consistent fastener engagement and controlled turning in shop and field work. The 180mm overall length helps balance reach with stable handling, while the hex nut holder supports secure contact on the nut. Constructed from chromium-vanadium steel alloy, the shaft and driver end are designed for strength and long-term durability. The treated shaft increases toughness for demanding applications, and anti-corrosive properties help the tool hold up under regular use. Key Benefits 12mm hex nut driver tip provides a secure fit for metric fasteners. 180mm overall length supports reach and control in common working positions. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for heavy-duty applications and repeated professional use. Ergonomic hard impact plastic handle improves grip comfort and reduces hand fatigue. Corrosion-resistant hex nut holder helps maintain dependable fastener engagement over time. Meets or exceeds ANSI standards for professional-grade performance and reliability. Designed for professional technicians, this nut driver focuses on durability, practical length, and dependable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.