3/8in SAE Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594624
- Zoro # G723582569
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594624
- Zoro #
- G723582569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Hex Nut Driver 3/8 Inch SAE Drive with Magnetic Tip 260mm Length - 594624, Professional Hand Tool This long hex nut driver is built for controlled fastening where extra reach helps, especially in tight or recessed access points. The magnetic tip helps keep nuts seated on the driver to reduce fumbling and improve handling during repetitive work. Made from chromium-vanadium steel alloy and paired with a heavy duty treated shaft, it is designed for long-term durability. An ergonomic hard impact plastic handle and corrosion-resistant hex nut holder support comfortable, consistent use in professional environments. Key Benefits 3/8in SAE long hex nut driver supports steady control in tight spaces. Magnetic tip helps retain nuts securely for easier placement and removal. 260mm overall length improves reach and leverage in hard-to-access areas. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Treated shaft enhances durability for heavy duty applications and repeated use. Ergonomic hard impact plastic handle offers a confident, comfortable grip. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 594624.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.