Shop GENIUS TOOLS
Create Account
7mm Metric Long Hex Nut Driver 260mmL
- Mfr # 594857
- Zoro # G123584057
original price:Â $11.99 , new price: $10.79 , 10 percent off
new price:Â
$
10.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594857
- Zoro #
- G123584057
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 7mm Metric Long Reach 260mm Length Durable Steel - 594857, Long-Reach Hex Nut Driver This 7mm metric long-reach hex nut driver is built for controlled fastening where added reach helps access recessed or obstructed hex fasteners. With a 260mm overall length, it supports precise hand-driven work while maintaining stability and leverage. Constructed from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it's designed for demanding professional use. The treated shaft increases durability, and the ergonomic hard impact plastic handle helps maintain grip and comfort during repeated tightening and loosening. Key Benefits 7mm long hex nut driver helps deliver accurate, consistent fastening engagement. 260mm overall length improves reach for fasteners in tight or recessed areas. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Treated shaft supports heavy duty applications and long-term service life. Ergonomic hard impact plastic handle promotes comfort and reduces hand fatigue. Corrosion-resistant hex nut holder maintains secure fastener contact and stability. Engineered for professional technicians and serious tool users, this nut driver balances reach, durability, and handling for everyday shop demands. Its materials and construction are chosen to withstand repeated use, while the handle and holder design support reliable control on the fastener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.