Shop GENIUS TOOLS
Create Account
1/4in SAE Long Hex Nut Driver With Magnet 245mmL
- Mfr # 593616
- Zoro # G023579139
product price:Â
$
13.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593616
- Zoro #
- G023579139
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 1/4 Inch SAE Long Magnetic 245mm Length - 593616 Professional Hex Nut Driver This 1/4in SAE long hex nut driver is built for controlled fastening and reliable nut retention during installation and removal. The integrated magnet helps keep the fastener seated, while the long 245mm overall length improves access in deeper or tighter work areas. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long-term service. A treated shaft supports heavy-duty durability, and the ergonomic hard impact plastic handle is designed for secure handling and reduced hand strain. Key Benefits 1/4in SAE long hex nut driver with magnet for secure fastener retention. 245mm overall length helps reach nuts in recessed or hard-to-access areas. Chromium-vanadium steel alloy delivers strength and anti-corrosive performance. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle supports comfort during extended use. Corrosion-resistant hex nut holder helps maintain fit and function over time. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while maintaining consistent fit, strength, and handling in demanding shop and field conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.