Shop GENIUS TOOLS
Create Account
5mm Metric Hex Nut Driver 165mmL
- Mfr # 593745
- Zoro # G723583894
original price:Â $8.17 , new price: $7.35 , 10 percent off
new price:Â
$
7.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593745
- Zoro #
- G723583894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 5mm Metric Size 165mm Length Ergonomic Handle Durable Steel Construction - 593745, Hex Nut Driver This 5mm metric hex nut driver is built for controlled fastening where a dedicated driver offers better grip and access than a socket and ratchet. The 165mm overall length helps reach recessed fasteners while maintaining stable hand control. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed to stand up to repeated professional use. A treated shaft increases strength for demanding applications, and the ergonomic hard impact plastic handle supports comfortable, consistent torque. Key Benefits 5mm hex nut driver tip provides a snug fit for consistent fastener engagement. 165mm overall length balances reach and control in tighter work areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Treated shaft enhances durability for tough applications and long service life. Ergonomic hard impact plastic handle improves comfort during repetitive driving tasks. Corrosion-resistant hex nut holder maintains secure contact and reliable performance over time. Designed for professional technicians, this driver combines durable steel construction with an impact-resistant handle and corrosion-resistant holding surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.