Shop GENIUS TOOLS
Create Account
9mm Metric Hex Nut Driver 180mmL
- Mfr # 594759
- Zoro # G623582812
original price:Â $7.66 , new price: $6.89 , 10 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594759
- Zoro #
- G623582812
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 9mm Metric Size 180mm Length Ergonomic Handle Durable Construction - 594759, Hex Nut Driver This 9mm metric hex nut driver is built for professional technicians who need consistent fit, reach, and control on 9mm hex nuts. The 180mm overall length helps access fasteners without sacrificing handling in tight work areas. Designed for heavy use, it pairs a treated shaft with a corrosion-resistant hex nut holder and an ergonomic hard impact plastic handle. The shaft is made from Chromium-vanadium steel alloy for high strength, durability, and anti-corrosive properties, helping the tool hold up in demanding shop conditions. Key Benefits 9mm hex nut driver profile delivers secure fit and efficient torque transfer. 180mm overall length balances reach and control for varied fastening tasks. Chromium-vanadium steel alloy construction supports high strength and durability. Treated shaft design increases strength for tough, heavy-duty applications. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Corrosion-resistant hex nut holder helps maintain performance in harsh environments. Meets or exceeds ANSI standards for dependable professional workshop use. Its durable materials and ergonomic handle design support accurate fastening while maintaining comfort and control across long service intervals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.