Shop GENIUS TOOLS
Create Account
13mm Metric Combination Flex Head Gear Wrench
- Mfr # 741813
- Zoro # G723580565
product price:Â
$
59.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741813
- Zoro #
- G723580565
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 13mm Metric Flex Head Gear Drive Chrome Vanadium Steel - 741813, Flex Head Ratcheting Combination Wrench This 13mm metric combination flex head ratcheting wrench is built for reliable fastening and access in constrained working angles. The flex head design helps you align the box end on fasteners when straight-line reach is limited, while the gear drive ratcheting action supports efficient turning without constant repositioning. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties for demanding shop conditions. It also meets or exceeds ANSI standards, reflecting consistent fit, performance, and safety expectations for professional hand tools. Key Benefits 13mm metric combination wrench with flex head for improved access in tight spaces. Gear drive ratcheting box end supports faster work with less repositioning. Chrome vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help resist wear in harsh, everyday environments. Meets or exceeds ANSI standards for dependable, consistent performance. Designed for professional technicians and serious DIY use, this wrench balances durability, precision, and day-to-day practicality. Its flex head and ratcheting mechanism help maintain control around obstacles, while the chrome vanadium construction supports long service life under heavy use, with performance aligned to ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.