1in Combination Ratcheting Wrench 325mmL
- Mfr # 778532
- Zoro # G823581790
original price:Â $38.82 , new price: $34.94 , 9 percent off
new price:Â
$
34.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778532
- Zoro #
- G823581790
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 1 Inch Drive, Durable Chrome Finish, Precision Mechanism - 778532 Professional Hand Tool This 1in combination ratcheting wrench is built for technicians who need reliable turning power with faster run-down in tight or repetitive fastening work. One end provides a traditional wrench profile, while the opposite end delivers a ratcheting mechanism for speed and controlled movement. With an overall length of 325mm (12.8 inches), it balances reach and handling for service bays, fabrication benches, and general mechanical maintenance. The size marking is stamped for permanent identification, supporting cleaner tool organization and quicker selection during jobs. Key Benefits Combination design pairs traditional wrench control with ratcheting speed on opposite ends. 1in size supports larger fasteners while maintaining consistent hand placement and leverage. 325mm (12.8in) length helps access tight spaces without sacrificing control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear in harsh shop and field conditions. Stamped size markings provide fast identification and help maintain tool organization. Designed for professional-grade daily use, this wrench focuses on practical efficiency: quicker fastening with the ratcheting end, reliable bite with the open end, and durable construction suited to long service life. SKU: 778532. Built to perform consistently when precision and speed both matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.