Shop GENIUS TOOLS
Create Account
Metric Combination Gear Wrenches
- Mfr # 721813
- Zoro # G523583520
original price:Â $21.52 , new price: $19.37 , 9 percent off
new price:Â
$
19.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721813
- Zoro #
- G523583520
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Gear Wrench Metric 13mm 12-Point Chrome Vanadium Steel Slim Profile - 721813 Combination Ratcheting Wrench This 13mm metric combination gear wrench pairs an open-end wrench with a ratcheting 12-point box end for efficient fastening and loosening. Built for professional technicians, it's designed to hold up to heavy, repeated shop use while staying easy to position in tight areas. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it's made for strength, durability, and consistent performance. It also meets or exceeds ANSI standards, supporting dependable results in professional tool sets. Key Benefits 13mm metric combination design: open end plus ratcheting 12-point box end. Ratcheting mechanism supports faster bolt turning with less repositioning. Slim profile helps access fasteners in confined or obstructed work areas. Chrome vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help maintain finish and function over time. Meets or exceeds ANSI standards for professional tool performance expectations. SKU: 721813. This wrench is a practical choice for technicians who need a reliable 13mm metric gear wrench that balances access, durability, and standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.