Shop GENIUS TOOLS
Create Account
12mm x14mm Extra LongBox End Wrenches/330mmLmmL
- Mfr # 781214L
- Zoro # G223581871
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781214L
- Zoro #
- G223581871
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long End Wrench 12mm x 14mm 330mm Length Durable Chrome Finish - 781214L Professional Hand Tool This extra long box end wrench is built for jobs that need added reach and leverage without sacrificing durability. The 12mm x 14mm sizing is permanently stamped for fast identification, helping keep tool selection accurate and organized during routine service and heavy-use work. Manufactured from Chromium-vanadium Steel Alloy and finished with a durable chrome surface, it is designed to resist corrosion while maintaining strength over time. Forged and heat treated construction supports consistent performance, and the wrench meets or exceeds ANSI standards for professional expectations. Key Benefits Extra long 330mm length increases leverage on stubborn nuts and bolts. 12mm x 14mm box end design supports secure, controlled fastener engagement. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Durable chrome finish helps protect the tool in harsh shop conditions. Forged and heat treated construction promotes long-term strength and reliability. Permanently stamped sizes improve organization and reduce time spent searching. Designed and made for professional technicians, this wrench is intended to perform over a lifetime of heavy use while maintaining dependable fit and finish. With ANSI-aligned quality, clear size markings, and corrosion-resistant materials, it supports efficient work habits and consistent results across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.