Shop GENIUS TOOLS
Create Account
21 x 23mm Double Flexible Socket Wrench
- Mfr # 502123
- Zoro # G923579956
product price:Â
$
39.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502123
- Zoro #
- G923579956
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 21 x 23 mm Mirror Finish Durable Chrome Steel - 502123, Professional Hand Tool This double flexible socket wrench combines 21mm and 23mm sockets in one tool for fast size changes and fewer tool swaps. Its flexible heads help reach fasteners in tight or offset positions where a straight wrench can't maintain alignment. Built from chromium-vanadium steel alloy and finished in a mirror polish, it's designed for strength, durability, and corrosion resistance. Clear, stamped size markings support quick identification and consistent tool organization in professional workflows. Key Benefits Double flexible socket ends improve access in tight spaces and awkward angles. 21mm and 23mm socket sizes cover common fasteners with one tool. 305mm overall length balances reach, leverage, and control during use. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long service life under heavy use. Sizes stamped on the body for permanent, quick identification and organization. SKU 502123 is made for technicians who rely on dependable hand tools day after day. The mirror finish helps resist corrosion, while the forged, heat-treated build maintains strength through repeated load. Clear size stamping reduces errors when working quickly across mixed fastener sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.