Shop GENIUS TOOLS
Create Account
6PC SAE Double Ended Offset Ring Wrench Set
- Mfr # DE-706S
- Zoro # G323584673
original price:Â $73.27 , new price: $65.94 , 10 percent off
new price:Â
$
65.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE-706S
- Zoro #
- G323584673
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench Set SAE Sizes Mirror Finish 6 Piece Durable Chrome Alloy Steel - DE-706S Double-Ended Offset Ring Wrench Set This 6-piece SAE double-ended offset ring wrench set is built for controlled fastening where a secure box-end grip matters. Each wrench features 12-point rings and a 75 Degrees offset to help reach nuts and bolts in confined areas, with a mirror finish for a clean, professional look. Designed for everyday shop use, the set emphasizes quick size selection, consistent fit, and organized storage. Sizes are clearly stamped for identification and won't rub off during regular handling. Key Benefits 75 Degrees offset rings improve access to fasteners in tight, obstructed spaces. 12-point double-ended design covers more SAE sizes per wrench. Mirror finish helps resist corrosion while keeping tools easy to wipe clean. Chromium-vanadium steel alloy delivers strength and durability under heavy use. Stamped size markings stay legible and speed up tool selection. Heavy-duty roll-up pouch keeps the set organized and portable. Meets or exceeds ANSI standards for professional-grade performance expectations. What's Included 750810 1/4 x 5/16in Box End Wrench 170mmL 751214 3/8 x 7/16in Box End Wrench 200mmL 751618 1/2 x 9/16in Box End Wrench 230mmL 752022 5/8 x 11/16in Box End Wrench 260mmL 752426 3/4 x 13/16in Box End Wrench 285mmL 752830 7/8 x 15/16in Box End Wrench 315mmL SKU: DE-706S. This set is suited for professional technicians and serious DIY users who want dependable SAE offset ring wrenches with practical storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.