Shop GENIUS TOOLS
Create Account
9/16inX5/8inExtra Long Box Wrenches/369mmL
- Mfr # 791820L
- Zoro # G223584629
product price:Â
$
36.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 791820L
- Zoro #
- G223584629
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long Box Wrench 9/16 Inch x 5/8 Inch Dual Size, 369mm Length, Durable Chrome Finish - 791820L Extra Long Box End Wrench This extra long box end wrench combines two SAE sizes (9/16 inch and 5/8 inch) in one professional hand tool, built to handle frequent service work with consistent fit and strength. Its extended 369mm length improves reach and leverage when working around tight access points. Manufactured from Chromium-vanadium steel alloy and finished with durable chrome, it's designed for strength, corrosion resistance, and long-term shop use. Size markings are stamped for quick identification, supporting faster tool selection and better organization. Key Benefits Dual-size box ends cover 9/16 inch and 5/8 inch fasteners. Extra long 369mm length improves leverage on stubborn nuts and bolts. Chromium-vanadium steel alloy delivers high strength and durable performance. Durable chrome finish supports anti-corrosive protection in demanding environments. Forged and heat treated construction enhances strength for heavy, repeated use. Stamped size markings provide permanent, easy identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade hand tool quality. SKU 791820L is built for technicians who rely on an extra long box wrench to reach farther and apply controlled torque without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.