Tile Cutter Manual 47-Inch Ceramic Porcelain Cutting Machine
- Mfr # TG-02
- Zoro # G223371977
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Material
Steel
Height
10.63 in
Max. Cutting Length
47 in (1,200 mm)
Length
58.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-02
- Zoro #
- G223371977
- UPC #
- 609832232520
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Height
- 10.63 in
- Max. Cutting Length
- 47 in (1,200 mm)
- Length
- 58.27 in
- Cutting Thickness
- 0.24" - 0.59" (6 - 15 mm)
Details
- Material
- Steel
- Item
- Integrated Tile Cutter
Description
VEVOR Tile Cutter 47 Inch, Manual Tile Cutter All-Steel Frame,Tile Cutting Machine with Laser Guide and Bonus Spare Cutter,Tile Cutter Hand Tool for Precision Cutting Porcelain Ceramic Floor Tiles All-Steel Frame Sliding Machine Head Quality Cutter Wheel Precision Cutting Portable & Ergonomic Wide Application Bottom Plate Width: 4'' / 100 mm,Cutting Thickness: 0.24" - 0.59" / 6 - 15 mm,Bearing Amount: 27,Material: Steel,Item Dimensions: 56.4" x 24" x 9.2" / 143.4 x 61 x 23.5 cm,Max. Cutting Length: 47'' / 1200 mm,Net Weight: 49.2 lbs / 22.3 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.