Shop GENIUS TOOLS
Create Account
12PC Torque Handle(9x12) with Open End Heads, 19 - 110 Nm
- Mfr # TO-312N11
- Zoro # G423579357
product price:Â
$
251.10
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO-312N11
- Zoro #
- G423579357
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Handle Set 19-110 Nm 12 Piece Adjustable Precision Drive Durable Construction - TO-312N11 Torque Handle Set SKU: TO-312N11. This 12-piece torque handle set covers 19-110 Nm for controlled tightening across a practical working range. Built for professional technicians, it focuses on accurate torque application with interchangeable 9x12mm head fittings and clear size identification. Each piece is organized for fast selection, with stamped markings that won't rub off. A plastic blow-molded carry case keeps the components protected, labeled, and ready for storage or transport. Key Benefits Adjustable torque range supports consistent tightening from 19-110 Nm. Interchangeable 9x12mm fittings adapt quickly to different fastening tasks. Stamped size markings stay readable and resist wearing off over time. Blow-molded case secures tools and simplifies organized storage and transport. Meets or exceeds ANSI standards for dependable, professional workshop use. Professional-grade design built for heavy use and long service life. What's Included 9x12mm Fitting Interchangeable Torque Handle: 092F80 Interchangeable Torque Handle (15-80 ft.lb.) 9x12mm Fitting Ratchet Head: 09RH33 3/8in Dr. Ratchet Head Fitting 9x12mm Fitting Open End Head: 091210 10mm Open End Head Fitting 091211 11mm Open End Head Fitting 091212 12mm Open End Head Fitting 091213 13mm Open End Head Fitting 091214 14mm Open End Head Fitting 091215 15mm Open End Head Fitting 091216 16mm Open End Head Fitting 091217 17mm Open End Head Fitting 091218 18mm Open End Head Fitting 091219 19mm Open End Head Fitting Blow Case: Durable blow case for storage and protection Designed to deliver repeatable results without guesswork, this set combines adjustable torque capability with an interchangeable head system to keep work efficient and organized. Clear sizing and a labeled case reduce downtime, while professional-grade construction supports daily shop demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.