Shop GENIUS TOOLS
Create Account
14x18mm Dr. 50, 0mm Collet Head
- Mfr # 14CH32
- Zoro # G023578583
original price:Â $52.68 , new price: $47.41 , 10 percent off
new price:Â
$
47.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14CH32
- Zoro #
- G023578583
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Collet Head 45-55mm Size 14 x 18mm Drive Durable Precision Fit - 14CH32 Torque Handle Collet Head This 45-55mm collet head is built for torque handle fitting with a 14 x 18mm drive interface. It's designed to deliver a secure, precise fit where consistent engagement and reliable holding power matter for professional hand tool setups. Constructed from high speed steel and heat treated for added strength, it supports long service life in demanding shop conditions. Anti-corrosive properties help maintain performance and appearance over time, while compliance with ANSI standards supports confidence in quality and consistency. Key Benefits 45-55mm collet head range supports accurate torque handle fitting and alignment. 14 x 18mm drive interface provides secure engagement with compatible tool systems. High speed steel construction delivers strength, durability, and anti-corrosive protection. Heat treated for increased toughness and long-term resistance to heavy use. Meets or exceeds ANSI standards for dependable, consistent professional tool performance. SKU 14CH32 is a professional-grade component intended for technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.