Shop GENIUS TOOLS
Create Account
14x18mm Dr. 60, 0mm Hook Head
- Mfr # 14H025
- Zoro # G023579245
original price:Â $52.68 , new price: $47.41 , 10 percent off
new price:Â
$
47.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14H025
- Zoro #
- G023579245
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hook Head Wrench 55-65mm Size 14 x 18mm Drive Durable Steel Construction - 14H025 Professional Hook Head Torque Handle Fitting Built for controlled torque applications, this 55-65mm hook head wrench fits torque handles with a 14 x 18mm drive. It's designed for professional technicians who need a secure, accurate connection and dependable performance under repeated shop use. Made from high-speed steel and heat treated for added strength, it resists corrosion and is manufactured to meet ANSI standards. The result is a durable hook head torque handle fitting intended for long service life in demanding environments. Key Benefits 55-65mm hook head size supports precise engagement on compatible fittings. 14 x 18mm drive interface provides a secure fit on torque handles. High-speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in harsh work conditions. Heat treated to improve toughness and maintain strength over time. Meets or exceeds ANSI standards for consistent quality and performance. SKU 14H025 is engineered for professional-grade service where repeatability and reliability matter. The combination of high-speed steel, heat treatment, and ANSI compliance supports consistent results, while corrosion resistance helps preserve the tool through regular exposure to shop conditions and routine handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.