Shop GENIUS TOOLS
Create Account
14x18mm Dr. 18mm Open End Head
- Mfr # 141818
- Zoro # G823580885
original price:Â $22.84 , new price: $20.56 , 9 percent off
new price:Â
$
20.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141818
- Zoro #
- G823580885
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 18mm Size 14 x 18mm Drive Durable Steel Construction - 141818 open-ended wrench head This 18mm open-ended wrench head is designed for torque handle fittings with a 14 x 18mm drive. It provides a secure interface for controlled torque application while keeping the working end compact and easy to position. Built from Chromium-vanadium Steel Alloy with anti-corrosive properties, it's made for demanding workshop conditions. It also meets or exceeds ANSI standards for quality and performance expectations in professional hand tools. Key Benefits 18mm open-ended head fits torque handle fittings for precise, consistent torque. 14 x 18mm drive interface provides stable engagement during professional servicing. Chromium-vanadium steel alloy delivers high strength for heavy, repeated use. Anti-corrosive properties help resist rust and maintain long-term tool condition. Meets or exceeds ANSI standards for dependable performance and safety expectations. SKU: 141818. Intended for professional technicians who need a durable, standards-compliant open-ended head for torque handle setups. The combination of a defined 18mm size, robust steel construction, and corrosion resistance supports reliable performance across long service intervals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.