Shop GENIUS TOOLS
Create Account
1.2x6.5 Slotted Screwdriver 200mmL (Shank Type-H)
- Mfr # 506+1965
- Zoro # G523580604
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+1965
- Zoro #
- G523580604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2x6.5mm Blade 200mm Length Shank Type-H Durable Precision Drive - 506+1965 Professional Hand Tool This slotted screwdriver is built for consistent fit and controlled driving on slotted fasteners. It features a 1.2 x 6.5mm blade and a 200mm overall length, offering reach without sacrificing handling for bench work or field service. Made from high speed steel with anti-corrosive properties, it is designed for long-term durability. The precisely machined tip and soft, ergonomic handle help reduce cam-out and improve comfort during repeated fastening tasks. Key Benefits 1.2 x 6.5mm slotted blade supports accurate engagement on matching fasteners. 200mm overall length balances reach and control for general service work. High speed steel construction provides strength, durability, and anti-corrosive performance. Precision machined tip improves fit, reducing slipping and fastener damage. Soft handle with ergonomic design supports a firm, comfortable working grip. Meets or exceeds ANSI standards for consistent professional shop expectations. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use. The combination of a precisely machined slotted tip, durable high speed steel, and an ergonomic soft handle supports reliable torque transfer and a firm connection to fasteners in daily maintenance and repair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.