Shop GENIUS TOOLS
Create Account
(# 5603130) 0.5 x 3.0mm Slotted Screwdriver 150mmL
- Mfr # 592+1230
- Zoro # G823583794
original price:Â $6.03 , new price: $5.43 , 9 percent off
new price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592+1230
- Zoro #
- G823583794
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.5 x 3.0mm Blade 150mm Length Precision Drive Ergonomic Handle - 592+1230 Professional Precision Screwdriver This professional precision slotted screwdriver is built for controlled turning on small fasteners where fit and feel matter. The 0.5 x 3.0mm slotted blade and 150mm overall length support accurate placement, steady torque, and dependable performance in routine service work. Made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, the shaft is treated for increased durability. An ergonomic hard impact plastic handle provides a secure grip and helps reduce hand fatigue during repeated use. Key Benefits 0.5 x 3.0mm slotted tip supports precise engagement and controlled turning. 150mm overall length provides reach while maintaining stable, accurate handling. Chromium-vanadium steel alloy offers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long-term service use. Ergonomic hard impact plastic handle improves grip and resists jobsite wear. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this screwdriver is intended to hold up under regular, heavy use while maintaining reliable fit and durability. SKU: 592+1230.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.