Shop GENIUS TOOLS
Create Account
0.8x5.0 Slotted Screwdriver 330mmL (Shank Type-D)
- Mfr # 504+0550
- Zoro # G823584050
original price:Â $9.70 , new price: $8.73 , 10 percent off
new price:Â
$
8.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+0550
- Zoro #
- G823584050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 5.0 mm Shank Type-D 330mm Length Durable Precision Hand Tool - 504+0550 Professional Hand Tool This slotted screwdriver is built for accurate fastening where tip fit, control, and consistent engagement matter. With a 0.8 x 5.0 mm slotted tip and 330 mm overall length, it supports precise work while offering added reach for access in tighter or recessed areas. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it features a soft handle for comfort during repeated use. The tip is precision machined to help seat cleanly in fasteners, supporting steady torque transfer and reducing the chance of slipping. Key Benefits 0.8 x 5.0 mm slotted tip suits common straight-slot fasteners. 330 mm overall length improves reach in deeper or obstructed work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Precision machined tip supports accurate fit and smoother fastener engagement. Soft handle improves grip comfort and helps reduce hand fatigue over time. Ergonomic design promotes a firm connection to fasteners for better control. Meets or exceeds ANSI standards for consistent, professional-grade performance expectations. SKU: 504+0550.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.