Shop GENIUS TOOLS
Create Account
#1 - 2 Offset Philips Screwdriver 125mmL
- Mfr # 570012
- Zoro # G123580585
product price:Â
$
5.83
/ea
Sold in multiples of 2 for
$11.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570012
- Zoro #
- G123580585
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Offset Phillips Screwdriver #1 and #2 Drive, 125mm Length, Dual Size, Precision Tip - 570012 Offset Screwdriver This offset Phillips screwdriver combines #1 and #2 drive sizes in one compact tool for work in tight spaces. With a 125mm overall length and a precision tip, it's built for controlled turning where straight screwdrivers can't fit. Made from tool-grade raw materials and engineered for heavy-duty use, it features a treated shaft for added strength and durability. The ergonomic hard impact plastic handle includes a corrosion-resistant hex nut holder for added utility and long-term reliability. Key Benefits Dual-size #1 and #2 Phillips drives for versatile fastening coverage. Offset design improves access to hard-to-reach screws in tight areas. 125mm overall length balances control, clearance, and compact storage. Tool-grade raw materials support long-term professional shop use. Treated shaft increases strength and durability in tough applications. Hard impact ergonomic handle helps reduce fatigue during repeated use. Meets or exceeds ANSI standards for consistent, dependable performance. Designed and made for professional technicians, this tool is built for repeated, heavy use without sacrificing comfort or control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.