Shop GENIUS TOOLS
Create Account
1.3 Micro-Tech Hex Screwdriver
- Mfr # 523213
- Zoro # G623583789
product price:Â
$
8.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523213
- Zoro #
- G623583789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1.3mm Micro-Tech Precision Drive Lightweight Ergonomic Handle - 523213 Micro-Tech Precision Screwdriver This 1.3mm Micro-Tech hex screwdriver is built for controlled, accurate fastening where small hex fasteners demand a secure tip fit. The 122mm (4.8 in.) overall length supports reach and stability without sacrificing fine handling. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed to meet professional expectations and consistent shop use. Precision-machined tip geometry helps maintain engagement on fasteners for reliable results. Key Benefits 1.3mm Micro-Tech hex profile supports precise work on small fasteners. 122mm (4.8 in.) overall length balances reach, control, and handling. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear from daily shop environments. Precision-machined tip improves fit, accuracy, and fastener engagement. Ergonomic handle design helps maintain firm connection and reduces slip. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its combination of high speed steel, an ergonomic grip, and a precisely machined tip helps keep fasteners protected while improving consistency during detailed work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.