Shop GENIUS TOOLS
Create Account
1.2 x 6.5mm Slotted Screwdriver 210mmL
- Mfr # 594+1965
- Zoro # G623584625
original price:Â $11.06 , new price: $9.95 , 10 percent off
new price:Â
$
9.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1965
- Zoro #
- G623584625
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 6.5mm Blade 210mm Length Precision Drive Ergonomic Handle - 594+1965 Professional Hand Tool This slotted screwdriver is sized at 1.2 x 6.5mm with an overall length of 210mm for controlled, accurate fastening. It's built for consistent performance in professional hand tool work where tip fit, durability, and grip comfort matter. Manufactured from High Speed Steel, it combines strength with anti-corrosive properties. The tip is precision machined to help the blade engage the fastener cleanly, reducing the chance of slipping during use, while the plastic handle supports a firm, steady hold. Key Benefits 1.2 x 6.5mm slotted blade supports accurate engagement on matching fasteners. 210mm overall length provides reach and control for general screwdriver tasks. High Speed Steel construction delivers high strength with anti-corrosive properties. Precision machined tip improves fit, helping reduce slipping and fastener damage. Ergonomic plastic handle design promotes a secure grip and steady torque. Meets or exceeds ANSI standards for dependable professional-grade hand tool performance. SKU 594+1965 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of a precisely machined slotted tip, durable High Speed Steel, and an ergonomic handle supports repeatable results across everyday fastening work while maintaining reliable fit and handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.