Shop GENIUS TOOLS
Create Account
1/8in Wobble Hex Screwdriver 145mmL
- Mfr # 592+5608
- Zoro # G923583571
product price:Â
$
7.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+5608
- Zoro #
- G923583571
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/8 Inch Wobble Drive 145mm Length Precision Hand Tool - 592+5608, Hex Screwdriver This 1/8in wobble hex screwdriver is built for controlled fastening where a compact, precise hand tool matters. With a 145mm overall length, it balances reach and handling for tight spaces while keeping the tool easy to manage during detailed work. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive performance. A treated shaft and hard impact plastic handle support heavy-duty durability and consistent grip, meeting or exceeding ANSI standards for professional use. Key Benefits 1/8in wobble hex tip helps align fasteners with added working flexibility. 145mm overall length supports access in tight spaces without excess bulk. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and repeated professional use. Ergonomic hard impact plastic handle provides secure grip and reliable control. Meets or exceeds ANSI standards for dependable tool performance and quality. Designed and made for professional technicians, this screwdriver focuses on durability, standards compliance, and practical handling. The wobble drive design, treated shaft, and robust handle work together to maintain precision and reliability over a lifetime of heavy use, while resisting corrosion in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.