Shop GENIUS TOOLS
Create Account
13 Piece Metric Open End Wrench Set
- Mfr # OW-713M
- Zoro # G423584672
product price:Â
$
147.28
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW-713M
- Zoro #
- G423584672
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench Set Metric 13 Piece Precision Chrome Vanadium Steel Durable Professional Quality - OW-713M (Open End Wrench Set) SKU: OW-713M. This 13-piece metric open end wrench set is built for consistent fit and dependable service in professional toolboxes. The set is manufactured from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties. Designed to meet or exceed ANSI standards, the wrenches are made for professional technicians and long-term heavy use, with coverage across common metric size ranges in a compact, organized kit. Key Benefits 13-piece metric open end wrench set covers a broad range of fasteners. Chrome-vanadium steel alloy construction supports strength and long-lasting durability. Anti-corrosive material properties help resist rust in demanding shop conditions. Meets or exceeds ANSI standards for dependable, consistent tool performance. Professional-grade design intended for technicians and lifetime heavy-use applications. What's Included 790607 6 x 7mm Open End Wrench 122mmL 790809 8 x 9mm Open End Wrench 140mmL 791011 10 x 11mm Open End Wrench 156mmL 791213 12 x 13mm Open End Wrench 172mmL 791415 14 x 15mm Open End Wrench 188mmL 791617 16 x 17mm Open End Wrench 204mmL 791819 18 x 19mm Open End Wrench 220mmL 792022 20 x 22mm Open End Wrench 234mmL 792123 21 x 23mm Open End Wrench 247mmL 792426 24 x 26mm Open End Wrench 266mmL 792528 25 x 28mm Open End Wrench 285mmL 792730 27 x 30mm Open End Wrench 302mmL 793032 30 x 32mm Open End Wrench 305mmL This set keeps key metric sizes together for efficient selection and repeatable results on the job. With professional-grade construction, ANSI compliance, and anti-corrosive chrome-vanadium steel alloy, it's a practical choice for technicians who rely on hand tools that hold up to daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.