Shop GENIUS TOOLS
Create Account
Open End Wrenches1inx1 1/8in 285'mmL 15Degree Off Set.
- Mfr # 773236
- Zoro # G823582506
product price:Â
$
18.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 773236
- Zoro #
- G823582506
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 1 Inch x 1 1/8 Inch Dual Size Heavy-Duty Steel Hand Tool - 773236 Open-End Wrench This dual-size open-end wrench is built for controlled access and dependable torque on 1 inch and 1 1/8 inch fasteners. A 15-degree offset helps you work around obstructions while keeping the wrench seated for consistent engagement. Constructed from chromium-vanadium steel alloy, it is forged and heat treated for strength and long-term durability. The anti-corrosive material properties support reliable performance in demanding shop conditions, while permanently stamped sizing simplifies identification in drawers and tool rolls. Key Benefits Dual-size open ends fit 1 inch and 1 1/8 inch fasteners. 285mm overall length provides leverage for loosening stubborn fittings and hardware. 15-degree offset improves knuckle clearance and access in tight spaces. Chromium-vanadium steel alloy balances high strength with anti-corrosive properties. Forged and heat treated for durability under repeated professional service use. Sizes stamped permanently for fast identification and better tool organization. SKU 773236 is designed for professional technicians who need a heavy-duty open-end wrench that stays accurate and dependable over years of use. With clear sizing marks, a practical offset, and robust steel construction, it supports efficient workflow and consistent results across routine maintenance and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.