Shop GENIUS TOOLS
Create Account
Open End Wrenches 8X9in140inmmL 15'Degree OffSet.
- Mfr # 790809
- Zoro # G623582867
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 790809
- Zoro #
- G623582867
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 8 x 9mm Dual Size Chrome Vanadium Steel Durable Hand Tool - 790809 Open-End Wrench This dual-size open-end wrench (8 x 9mm) is built for controlled turning in tight or obstructed areas. The 15-degree offset helps improve access while maintaining a stable hand position, and the 140mm overall length balances reach with handling for precise fastener engagement. Manufactured from chromium-vanadium steel alloy, it is designed for high strength and durability with anti-corrosive properties. SKU: 790809. Key Benefits 8 x 9mm dual-size open ends cover two common fastener sizes. 15-degree offset improves access and swing angle in confined spaces. 140mm overall length provides control without sacrificing practical reach. Chrome vanadium steel alloy offers strength, durability, and anti-corrosive properties. Forged and heat treated for dependable performance under heavy, repeated use. Sizes stamped permanently for fast identification and better tool organization. Designed for professional technicians, this open-end wrench is made to hold up over a lifetime of heavy use. Its material choice, heat treatment, and clear size markings support consistent results and efficient workflows when maintaining tool sets, organizing workstations, or handling demanding service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.