13mm Hex Shank, 13mm Hex Screwdriver Bit 125mmL
- Mfr # 2653
- Zoro # G323578955
product price:Â
$
18.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2653
- Zoro #
- G323578955
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 13mm Size, Hex Shank, 125mm Length, Durable Steel Construction - 2653, Hex Screwdriver Bit This 13mm hex screwdriver bit is built for professional technicians who need consistent engagement and dependable strength. With a 13mm hex shank and 125mm overall length (4.92 inches), it offers controlled reach for demanding fastening work while staying easy to handle in everyday service. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for long-term durability and resistance to corrosion. Clear, stamped size markings support faster tool selection and cleaner organization in busy shop environments. Key Benefits 13mm hex shank and 13mm bit size for secure, consistent engagement. 125mm overall length provides reach and control in tight working areas. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh shop conditions. Heat-treated design delivers tough exterior with a strong inner core. Stamped size identification improves organization and reduces time spent searching. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional use, this bit is intended to stand up to heavy, repeated service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.