Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Wobble Hex Bit 30mmL
- Mfr # 5110
- Zoro # G323580484
product price:Â
$
1.66
/ea
Sold in multiples of 4 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5110
- Zoro #
- G323580484
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit 5/32 Inch Wobble Style 1/4 Inch Hex Shank 30mm Length Precision Drive - 5110 Professional Screwdriver Bit This 5/32 inch wobble hex screwdriver bit is built for controlled fastening where a standard hex bit may not align perfectly. The 1/4 inch hex shank fits common bit holders, and the 30mm (1.18 inch) overall length keeps the profile compact for detailed work. Made from high speed steel and heat treated for a tough exterior with a strong inner core, it's designed to hold up under professional, repeat-use conditions. Size markings are stamped directly on the bit for quick identification during tool organization. Key Benefits 1/4 inch hex shank fits standard drivers and bit holders securely. 5/32 inch wobble hex profile supports better access with off-angle engagement. 30mm (1.18 inch) length stays compact for tight, controlled work. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat treated design delivers a tough exterior and superior inner core strength. Stamped size markings help permanent, easy identification for faster tool organization. SKU 5110 is professional grade and built to perform over a lifetime of heavy use. With durable materials, clear size identification, and ANSI-aligned quality, it's a dependable choice for technicians who want consistent fit, torque transfer, and long-term reliability from a precision hex bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.