Shop GENIUS TOOLS
Create Account
5mm Metric Long Hex Nut Driver 245mmL
- Mfr # 593845
- Zoro # G923583199
original price:Â $9.87 , new price: $8.88 , 10 percent off
new price:Â
$
8.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593845
- Zoro #
- G923583199
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 5mm Metric Long Shaft 245mm Length Ergonomic Handle - 593845 Professional Hex Nut Driver This 5mm metric long hex nut driver is built for controlled fastening where extra reach and stable handling matter. The 245mm overall length helps access recessed hardware while keeping your hand positioned for better leverage and visibility. Constructed from Chromium-vanadium steel alloy and paired with a hard impact plastic ergonomic handle, it's designed to hold up to repeated, heavy shop use. The treated shaft and corrosion-resistant hex nut holder support long-term durability and consistent fastener engagement. Key Benefits 5mm long hex nut driver design supports precise fastening in tight spaces. 245mm overall length improves reach without sacrificing control and stability. Chromium-vanadium steel alloy delivers strength plus anti-corrosive performance. Treated shaft increases durability for demanding applications and frequent daily use. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Corrosion-resistant hex nut holder helps maintain reliable fastener retention over time. SKU 593845 is made for professional technicians who need a dependable long-shaft driver with durable materials and an ergonomic handle. Its heavy-duty construction, ANSI-compliant quality, and corrosion-resistant components make it a practical choice for long-term toolkits and consistent performance on demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.