Shop GENIUS TOOLS
Create Account
6mm Metric Long Hex Nut Driver 245mmL
- Mfr # 593856
- Zoro # G323582716
original price:Â $11.35 , new price: $10.22 , 9 percent off
new price:Â
$
10.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593856
- Zoro #
- G323582716
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 6mm Metric Long Reach 245mm Length Durable Steel - 593856 Professional Hand Tool This 6mm metric long-reach hex nut driver is built for controlled fastening where extra reach helps access recessed hex nuts. The 245mm overall length supports clearance around surrounding components while maintaining a stable feel in hand. Constructed from Chromium-vanadium Steel Alloy, it is engineered for strength and durability with anti-corrosive properties. A treated shaft adds heavy-duty reinforcement, and the ergonomic hard impact plastic handle is designed for long service in demanding toolboxes. Key Benefits 6mm long hex nut driver for working in tight, hard-to-access locations. 245mm overall length improves reach while keeping control during fastening tasks. Chromium-vanadium Steel Alloy delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear from daily professional use conditions. Treated shaft increases strength for tough applications and repeated high-load service. Ergonomic hard impact plastic handle supports grip comfort and reduced hand fatigue. Corrosion-resistant hex nut holder helps maintain secure fastener engagement over time. It's a dependable choice for consistent 6mm hex nut driving where reach, durability, and a comfortable handle matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.