Shop GENIUS TOOLS
Create Account
14mm Metric Long Hex Nut Driver With Magnet 270mmL
- Mfr # 595664
- Zoro # G623582225
original price:Â $14.86 , new price: $13.37 , 10 percent off
new price:Â
$
13.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595664
- Zoro #
- G623582225
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 14mm Metric Long Drive with Magnetic Tip 270mm Length - 595664 Professional Hex Nut Driver This 14mm metric long hex nut driver is built for controlled fastener handling where reach matters. The magnetic tip helps retain nuts and bolts during placement and removal, reducing dropped hardware and improving efficiency in tight or recessed areas. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for strength and durability in demanding environments. A treated shaft supports heavy duty use, while the ergonomic hard impact plastic handle and corrosion-resistant hex nut holder provide a secure, comfortable grip. Key Benefits 14mm long hex nut driver with magnetic tip for secure fastener retention. 270mm overall length reaches recessed and hard-to-access fasteners more easily. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh working conditions. Treated shaft increases strength for heavy duty applications and long service life. Ergonomic hard impact plastic handle improves comfort and control under load. SKU 595664 is designed and made for professional technicians, with a focus on long-term reliability and consistent fit on 14mm hex fasteners. The combination of long reach, magnetic holding, and corrosion-resistant components supports repeatable results across frequent, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.