Shop GENIUS TOOLS

13PC 1/4 & 3/8in Dr. Tamperproof Star Bit Socket Set

  • Mfr # BS-2313TP
  • Zoro # G923580181

original price:  $23.68 , new price: $21.31 , 10 percent off
new price: 
$
21.31
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2313TP
Zoro #
G923580181
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Tamperproof Star Bit Socket Set 13 Piece 1/4 Inch & 3/8 Inch Drive High Strength S2 Steel Security Torx Bits - BS-2313TP Tamperproof Star Bit Socket Set SKU: BS-2313TP. This 13-piece tamperproof star bit socket set covers common Security Torx (tamperproof star) sizes in both 1/4in and 3/8in drive, helping you match the drive size to the fastener and access needs of the job. Each socket features permanently stamped size markings for quick identification and a socket holder for organized storage and easy arrangement. Key Benefits 13-piece tamperproof star bit socket coverage across 1/4in and 3/8in drives. 1/4in drive sizes T7 through T40 in 45mm length for compact access. 3/8in drive sizes T45, T50, T55 in 50mm length for larger fasteners. High speed steel construction supports strength, durability, and anti-corrosive properties. Hard stamped size markings stay readable and won't rub off over time. Included socket holder keeps bits secured, sorted, and ready to grab. What's Included 1/4in Dr. Tamperproof Star Bit Socket 45mmL 208+7107 T-7 Tamperproof Star Bit Socket 208+7108 T-8 Tamperproof Star Bit Socket 208+7109 T-9 Tamperproof Star Bit Socket 208+7110 T-10 Tamperproof Star Bit Socket 208+7115 T-15 Tamperproof Star Bit Socket 208+7120 T-20 Tamperproof Star Bit Socket 208+7125 T-25 Tamperproof Star Bit Socket 208+7127 T-27 Tamperproof Star Bit Socket 208+7130 T-30 Tamperproof Star Bit Socket 208+7140 T-40 Tamperproof Star Bit Socket 3/8in Dr. Tamperproof Star Bit Socket 45mmL 310+7145 T-45 Tamperproof Star Bit Socket 310+7150 T-50 Tamperproof Star Bit Socket 340+7155 T-55 Tamperproof Star Bit Socket Socket Holder With two drive sizes, clearly marked sockets, and a dedicated holder, this set is built for efficient selection and dependable engagement on tamperproof star fasteners. The range from T7 to T55 helps reduce the need for piecing together sizes from multiple sets while keeping storage straightforward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.