Shop GENIUS TOOLS

3/8in Dr. 54 Piece Metric Hand Socket & Hex Bit Socket Set

  • Mfr # EU-354M
  • Zoro # G323583690

product price: 
$
357.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EU-354M
Zoro #
G323583690
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket and Hex Bit Set 54 Piece Metric 3/8 Inch Drive High-Quality Hand Tools - EU-354M Socket & Hex Bit Set SKU: EU-354M. This 54-piece metric 3/8in drive hand socket and hex bit socket set is built for consistent fit and dependable performance in professional toolkits. It combines standard and deep sockets with bit sockets and drive accessories to cover a wide range of metric fastening tasks. Manufactured from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, the set is designed for long-term service. Key Benefits 54-piece metric set combines hand sockets and hex bit sockets in one kit. 3/8in drive format supports common shop applications and tool compatibility. Chromium-vanadium steel alloy helps deliver strength and anti-corrosive protection. Meets or exceeds ANSI standards for dependable, consistent tool performance. Professional-grade design intended for heavy, repeated use by technicians. Includes drive handles and extensions to improve access, leverage, and control. What's Included 15 standard sockets: 7-22mm 15 deep sockets: 7-22mm 2 bit holders: 1/4in & 5/16in 1 universal joint 4 slotted bits (30mm): 5.5, 6.5, 8, 9mm 4 Philips bits (30mm): #1, 2, 3, 4 7 hex bit sockets (50mm): 3, 4, 5, 6, 7, 8, 10mm 2 extension bars: 150mm and 250mm 1 sliding T-handle 1 speed handle 1 hinge handle 1 quick release ratchet handle Designed to keep essential metric sizes and drive tools together, this set supports faster setup and fewer tool changes during service work. The mix of standard/deep sockets, bit holders, and handles helps address common access challenges while maintaining a professional, standards-focused build.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.