Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/2in Universal Hand Socket
- Mfr # 263716
- Zoro # G523578564
original price:Â $8.28 , new price: $7.45 , 10 percent off
new price:Â
$
7.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263716
- Zoro #
- G523578564
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 1/2 Inch 12-Point 1/4 Inch Drive High-Quality Chrome Finish - 263716 Universal Hand Socket SKU: 263716. This universal hand socket pairs a 1/4in drive with a 1/2in 12-point socket profile, built for controlled engagement on fasteners. The compact 37mm (1.46in) overall length supports access where space is limited, while the universal design helps work around angle restrictions. Constructed from Chromium-vanadium steel alloy, it is made for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and consistent tool organization in professional or frequently used sets. Key Benefits 12-point 1/2in socket design helps maintain secure fastener engagement. Universal joint provides 180 degrees of adjustability for difficult angles. 1/4in drive size fits compatible ratchets, extensions, and hand tools. 37mm (1.46in) overall length supports access in tight working areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Stamped size markings aid fast identification and better tool organization. The chrome finish supports durability while keeping the tool easy to identify and maintain alongside other precision hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.