Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets.1/2 inch size.
- Mfr # 365616
- Zoro # G623581884
original price:Â $8.19 , new price: $7.37 , 10 percent off
new price:Â
$
7.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365616
- Zoro #
- G623581884
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 1/2 Inch 12-Point 3/8 Inch Drive High-Strength Chrome Finish - 365616 Universal Hand Socket This universal hand socket is built for controlled, accurate fastener work with a 3/8in drive and 1/2in size. Its 12-point profile and universal joint design help maintain engagement while improving access when straight-on tool alignment isn't possible. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for durability in professional toolboxes. The 51mm (2.01in) overall length balances reach and maneuverability, and permanently stamped sizing supports quick identification during repetitive service tasks. Key Benefits 3/8in drive, 1/2in size universal hand socket for versatile fastening. 12-point socket profile supports consistent engagement on compatible fasteners. 180-degree adjustability improves access to hard-to-reach fasteners in tight areas. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help resist deterioration in demanding shop environments. 51mm (2.01in) overall length balances clearance, control, and handling. Stamped size markings provide permanent, fast identification during tool organization. As a professional-grade socket, it's designed for technicians who depend on repeatable performance, reliable fit, and long-term durability under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.