Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Pentacle Bit 56mmL
- Mfr # 5245
- Zoro # G123584408
product price:Â
$
4.80
/ea
Sold in multiples of 2 for
$9.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5245
- Zoro #
- G123584408
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit 5/16 Inch Hex Shank T-45 Drive 56mm Length Durable S2 Steel - 5245 Professional Screwdriver Bit This professional screwdriver bit is built for consistent fit and dependable torque transfer on T-45 pentacle fasteners. The 5/16in hex shank supports secure bit retention in compatible drivers, while the 56mm overall length balances access and control for daily shop use. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed for long-term durability and resistance to corrosion. Clear, stamped size markings help keep your bit sets organized and easy to identify. Key Benefits 5/16in hex shank improves compatibility with professional drivers and holders. T-45 pentacle drive profile supports reliable engagement and reduced cam-out. 56mm overall length offers reach without sacrificing handling and control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong core. Size stamping enables quick identification for faster tool organization and selection. Meets or exceeds ANSI standards for quality and performance expectations. It's a practical choice for maintaining an organized, durable bit assortment that holds up in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.