Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/16in Wobble Hex Bit 56mmL
- Mfr # 5312
- Zoro # G523580574
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5312
- Zoro #
- G523580574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Style 3/16 Inch Size 1/4 Inch Hex Shank 56mm Length Durable Steel - 5312 Professional Screwdriver Bit This wobble-style hex screwdriver bit is built for controlled fastening with a 1/4in hex shank and a 3/16in hex bit profile. With a 56mm (2.2in) overall length, it balances reach and compact handling for service work where stable engagement and consistent sizing matter. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped directly on the bit to support quick identification and organized storage in professional tool setups. Key Benefits 1/4in hex shank provides secure fit in compatible drivers and holders. 3/16in wobble hex bit design supports versatile access during fastening tasks. 56mm (2.2in) overall length balances reach with control in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat treated for tough exterior and strong inner core for long service. Size is stamped for permanent identification and faster tool organization. Designed for professional technicians, this bit focuses on longevity and repeatable performance under heavy use. The heat-treated High Speed Steel body helps resist wear while maintaining strength, and the stamped size marking reduces downtime when selecting the correct bit from a set. SKU: 5312.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.