14 x 15mm Metric Double Box Gear Wrenches 200mmL
- Mfr # 701415
- Zoro # G923584561
product price:Â
$
56.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 701415
- Zoro #
- G923584561
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Box Gear Wrench 14 x 15mm Metric, 200mm Length, Durable Chrome Finish - 701415 Professional Ratcheting Wrench This metric double box end ratcheting wrench combines two sizes-14mm and 15mm-into one professional hand tool for efficient fastening and removal. The 200mm length is designed to provide practical reach and control while working in confined or busy tool-access areas. Built from Chromium-vanadium steel alloy and finished in durable chrome, it's made for long-term service in demanding environments. Key Benefits 14 x 15mm metric double box end design supports quick size changes. Ratcheting box ends help maintain continuous motion during fastening tasks. 200mm length balances access, control, and leverage for daily shop use. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Durable chrome finish helps resist wear and corrosion over time. Meets or exceeds ANSI standards for consistent, professional performance. SKU 701415 is intended for professional technicians who need a dependable metric ratcheting wrench that holds up under repeated use. With dual box ends, corrosion-resistant materials, and ANSI-aligned quality, it fits well in a serious hand-tool kit focused on reliability and service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.