Metric Combination Ratcheting Wrenches 19mm

  • Mfr # 768519
  • Zoro # G123581070
original price:  $24.11 , new price: $21.70 , 10 percent off
new price: 
$
21.70
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
768519
Zoro #
G123581070
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Combination Ratcheting Wrench 19mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768519 - Combination Ratcheting Wrench Built for daily shop use, this 19mm metric combination ratcheting wrench pairs an open-end profile with a ratcheting box-end to help manage fasteners efficiently in varied working positions. The 250mm (9.84 in) length supports solid leverage while still staying manageable in tighter areas. Made from chromium-vanadium steel alloy, the wrench is engineered for strength, durability, and anti-corrosive performance. Forged and heat treated, it's designed to hold up under repeated use, with permanently stamped size markings for quick identification in toolboxes and carts. Key Benefits 19mm metric combination design supports open-end access and ratcheting box-end efficiency. 250mm (9.84 in) overall length balances leverage with practical reach. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive material properties help protect the tool in demanding environments. Forged and heat treated construction improves durability for professional, repeated use. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent quality and reliability. Designed for professional technicians, it's a straightforward, durable choice when you need a 19mm wrench that stays readable, resists corrosion, and performs consistently over heavy use.

Ratings & reviews