Shop GENIUS TOOLS
Create Account
1/4in Dr. 11/32in Deep Impact Socket
- Mfr # 295211
- Zoro # G223582472
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295211
- Zoro #
- G223582472
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11/32 Inch Size 1/4 Inch Drive High Strength Durable Steel - 295211 Deep Impact Socket This 1/4 inch drive, 11/32 inch deep impact socket is built for high-torque fastening where extra reach is needed. With an overall length of 50mm (1.97 inches), it helps access fasteners recessed in housings or located in tighter working areas. Constructed from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance in demanding shop conditions. The size is permanently stamped for quick identification and consistent tool organization. Key Benefits Deep impact socket profile improves access to recessed or hard-to-reach fasteners. 1/4 inch drive and 11/32 inch size suited for precise high-torque work. 50mm (1.97 inches) overall length balances reach with stable handling. Chromium-vanadium steel alloy delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection while maintaining a professional, low-glare finish. Permanently stamped size markings simplify identification and improve tool organization. SKU: 295211. It's a reliable choice when repeatable performance and durable construction matter day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.